Mini Ball Bearing, Flanged, Bore 0.1250 In

DYNAROLL| Zoro #: G1057262| Mfr #: SFR2ZZ A5

$8.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Shielded, FlangedWidth: 0.1562"Outside Dia.: 0.3750"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057262 Mfr #: SFR2ZZ A5
Type: Shielded, FlangedWidth: 0.1562"
Outside Dia.: 0.3750"Extended Inner Ring Width (mm): -
Temp. Range (F): -65 - 250Material: Stainless Steel
Cage Material: Stainless SteelStatic Load Capacity (Lb.): 49
Flange Thickness (In.): 0.030Lubrication: Oil
Flange Thickness (mm): -Max. RPM: 67,000
Dynamic Load Capacity (Lb.): 144Item: Miniature Ball Bearing
Flange Dia. (mm): -Seal Material: -
Shield Material: Stainless SteelFlange Dia. (In.): 0.440
Extended Inner Ring Width (In.): -Max. Load Axial (Lb.): 46
Bore Dia.: 0.1250"ABEC Tolerance: 5
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia. 0.1250 In., Outside Dia. 0.3750 In., Width 0.1562 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.440, Flange Dia. (mm) -, Flange Thickness (In.) 0.030, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 144, Static Load Capacity (Lb.) 49, Max. Load Axial (Lb.) 46, 67,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material

Reviews