TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Mini Ball Bearing, Flanged, Bore 0.1250 In

DYNAROLL| Zoro #: G1482817| Mfr #: SFRW2-5ZZ A5

$7.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 124Extended Inner Ring Width (mm): -Max. Load Axial (Lb.): 36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482817 Mfr #: SFRW2-5ZZ A5
Dynamic Load Capacity (Lb.): 124Extended Inner Ring Width (mm): -
Max. Load Axial (Lb.): 36Temp. Range (F): -65 - 250
Flange Thickness (mm): -Width: 0.1406"
Flange Thickness (In.): 0.031Type: Shielded, Flanged, Extended Inner Ring
ABEC Tolerance: 5Flange Dia. (In.): 0.359
Item: Miniature Ball BearingSeal Material: -
Material: Stainless SteelMax. RPM: 71,000
Flange Dia. (mm): -Shield Material: Stainless Steel
Static Load Capacity (Lb.): 40Outside Dia.: 0.3125"
Extended Inner Ring Width (In.): 0.1719Lubrication: Oil
Bore Dia.: 0.1250"Cage Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Extended Inner Ring, Bore Dia. 0.1250 In., Outside Dia. 0.3125 In., Width 0.1406 In., Extended Inner Ring Width (In.) 0.1719, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.359, Flange Dia. (mm) -, Flange Thickness (In.) 0.031, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 124, Static Load Capacity (Lb.) 40, Max. Load Axial (Lb.) 36, 71,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material

Reviews