20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Mini Ball Bearing, Flanged, Bore 0.1250 In

DYNAROLL| Zoro #: G1323646| Mfr #: SFRW2-6ZZ A5

$16.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323646 Mfr #: SFRW2-6ZZ A5
Item: Miniature Ball BearingMaterial: stainless steel
Temp. Range (F): -65 - 250ABEC Tolerance: 5
Lubrication: OilCage Material: Stainless Steel
Shield Material: Stainless SteelType: Shielded, Flanged, Extended Inner Ring
Extended Inner Ring Width (In.): 0.1719Flange Dia. (In.): 0.422
Flange Thickness (In.): 0.031Dynamic Load Capacity (Lb.): 144
Static Load Capacity (Lb.): 49Max. Load Axial (Lb.): 46
Max. RPM: 63, 000Bore Dia.: 0.1250"
Width: 0.1406"Outside Dia.: 0.3750"
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Extended Inner Ring, Bore Dia 0.1250 In, Outside Dia 0.3750 In, Width 0.1406 In, Extended Inner Ring Width 0.1719 In, Flange Dia 0.4220 In, Flange Thickness 0.0310 In, ABEC Level 5, Dynamic Load Capacity 144 Lb, Static Load Capacity 49 Lb, Max Load Axial 46 Lb, 63,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication
Save 15%. Sign up for Z-mail.