Mini Ball Bearing, Flanged, Bore 0.1250 In

DYNAROLL| Zoro #: G1031931| Mfr #: SFRW2ZZ A5

$20.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031931 Mfr #: SFRW2ZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilABEC Tolerance: 5
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Shielded, Flanged, Extended Inner Ring
Extended Inner Ring Width (In.): 0.1875Flange Dia. (In.): 0.440
Flange Thickness (In.): 0.030Dynamic Load Capacity (Lb.): 144
Static Load Capacity (Lb.): 49Max. Load Axial (Lb.): 46
Max. RPM: 67, 000Bore Dia.: 0.1250"
Width: 0.1562"Extended Inner Ring Width (mm): -
Flange Thickness (mm): -Outside Dia.: 0.3750"
Flange Dia. (mm): -Seal Material: -
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Extended Inner Ring, Bore Dia 0.1250 In, Outside Dia 0.3750 In, Width 0.1562 In, Extended Inner Ring Width 0.1875 In, Flange Dia 0.4400 In, Flange Thickness 0.0300 In, ABEC Level 5, Dynamic Load Capacity 144 Lb, Static Load Capacity 49 Lb, Max Load Axial 46 Lb, 67,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.