Mini Ball Bearing, Flanged, Bore 0.1562 In

DYNAROLL| Zoro #: G1576897| Mfr #: SFR155ZZ A5

$15.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576897 Mfr #: SFR155ZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Shielded, FlangedType: Shielded, Flanged
Flange Dia. (In.): 0.359Flange Dia. (mm): -
Flange Thickness (In.): 0.036Flange Thickness (mm): -
Dynamic Load Capacity (Lb.): 81Static Load Capacity (Lb.): 29
Max. Load Axial (Lb.): 34Max. RPM: 63, 000
Material: Stainless SteelBore Dia.: 0.1562 in.
Width: 0.1250 in.Outside Dia.: 0.3125 in.
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 0.1562 In, Outside Dia 0.3125 In, Width 0.1250 In, Flange Dia 0.3590 In, Flange Thickness 0.0360 In, ABEC Level 5, Dynamic Load Capacity 81 Lb, Static Load Capacity 29 Lb, Max Load Axial 34 Lb, 63, 000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.