Mini Ball Bearing, Flanged, Bore 0.1875 In

DYNAROLL| Zoro #: G1082435| Mfr #: SFR166 A5

$6.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082435 Mfr #: SFR166 A5
Shield Material: -Material: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Open, FlangedFlange Dia. (mm): -
Flange Thickness (mm): -Outside Dia.: 0.3750 in.
Max. Load Axial (Lb.): 56Flange Dia. (In.): 0.422
Dynamic Load Capacity (Lb.): 160Bore Dia.: 0.1875 in.
Flange Thickness (In.): 0.023Max. RPM: 60, 000
Width: 0.1250 in.Static Load Capacity (Lb.): 56
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Flanged, Bore Dia 0.1875 In, Outside Dia 0.3750 In, Width 0.1250 In, Flange Dia 0.4220 In, Flange Thickness 0.0230 In, ABEC Level 5, Dynamic Load Capacity 160 Lb, Static Load Capacity 56 Lb, Max Load Axial 56 Lb, 60,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.