Mini Ball Bearing, Flanged, Bore 0.2500 In

DYNAROLL| Zoro #: G1303504| Mfr #: SFR4 A5

$9.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 335
Seal Material: -
Type: Open, Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303504 Mfr #: SFR4 A5
Dynamic Load Capacity (Lb.): 335Seal Material: -
Type: Open, FlangedItem: Miniature Ball Bearing
Max. Load Axial (Lb.): 123Extended Inner Ring Width (mm): -
Max. RPM: 45,000Outside Dia.: 0.6250"
Flange Dia. (mm): -Temp. Range (F): -65 - 250
Static Load Capacity (Lb.): 128Material: Stainless Steel
Flange Dia. (In.): 0.690Flange Thickness (mm): -
Cage Material: Stainless SteelABEC Tolerance: 5
Shield Material: -Width: 0.1960"
Flange Thickness (In.): 0.042Extended Inner Ring Width (In.): -
Lubrication: OilBore Dia.: 0.2500"
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Open, Flanged, Bore Dia 0.2500 In, Outside Dia 0.6250 In, Width 0.1960 In, Flange Dia 0.6900 In, Flange Thickness 0.0420 In, ABEC Level 5, Dynamic Load Capacity 335 Lb, Static Load Capacity 128 Lb, Max Load Axial 123 Lb, 45,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Reviews