Mini Ball Bearing, Flanged, Bore 0.2500 In

DYNAROLL |Zoro #: G1675344|Mfr #: SFR168 A5

$8.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1675344 Mfr #: SFR168 A5
Shield Material: -Material: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Open, FlangedFlange Dia. (mm): -
Flange Thickness (mm): -Bore Dia.: 0.2500 in.
Flange Thickness (In.): 0.023Max. RPM: 56, 000
Width: 0.1250 in.Static Load Capacity (Lb.): 33
Outside Dia.: 0.3750 in.Max. Load Axial (Lb.): 39
Flange Dia. (In.): 0.422Dynamic Load Capacity (Lb.): 84
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Flanged, Bore Dia 0.2500 In, Outside Dia 0.3750 In, Width 0.1250 In, Flange Dia 0.4220 In, Flange Thickness 0.0230 In, ABEC Level 5, Dynamic Load Capacity 84 Lb, Static Load Capacity 33 Lb, Max Load Axial 39 Lb, 56, 000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Product Reviews

Save 15% when you sign up for Z-mail.