BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Ball Bearing, Flanged, Bore 0.2500 In

DYNAROLL| Zoro #: G1784054| Mfr #: SFR168ZZ A5

$12.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Static Load Capacity (Lb.): 33Cage Material: Stainless SteelDynamic Load Capacity (Lb.): 84
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784054 Mfr #: SFR168ZZ A5
Static Load Capacity (Lb.): 33Cage Material: Stainless Steel
Dynamic Load Capacity (Lb.): 84Seal Material: -
Type: Shielded, FlangedWidth: 0.1250"
Bore Dia.: 0.2500"Outside Dia.: 0.3750"
Max. Load Axial (Lb.): 39Max. RPM: 56,000
Material: Stainless SteelFlange Dia. (In.): 0.422
Shield Material: Stainless SteelExtended Inner Ring Width (mm): -
Flange Thickness (mm): -Item: Miniature Ball Bearing
Extended Inner Ring Width (In.): -Lubrication: Oil
Temp. Range (F): -65 - 250ABEC Tolerance: 5
Flange Dia. (mm): -Flange Thickness (In.): 0.036
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia. 0.2500 In., Outside Dia. 0.3750 In., Width 0.1250 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.422, Flange Dia. (mm) -, Flange Thickness (In.) 0.036, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 84, Static Load Capacity (Lb.) 33, Max. Load Axial (Lb.) 39, 56,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material

Reviews