PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Ball Bearing, Flanged, Bore 0.2500 In

DYNAROLL| Zoro #: G1795473| Mfr #: SFR188 A5

$9.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 243Extended Inner Ring Width (mm): -Max. Load Axial (Lb.): 89
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795473 Mfr #: SFR188 A5
Dynamic Load Capacity (Lb.): 243Extended Inner Ring Width (mm): -
Max. Load Axial (Lb.): 89Temp. Range (F): -65 - 250
Flange Thickness (mm): -Width: 0.1250"
Flange Thickness (In.): 0.023Type: Open, Flanged
ABEC Tolerance: 5Flange Dia. (In.): 0.547
Item: Miniature Ball BearingSeal Material: -
Material: Stainless SteelMax. RPM: 50,000
Flange Dia. (mm): -Shield Material: -
Static Load Capacity (Lb.): 90Outside Dia.: 0.5000"
Extended Inner Ring Width (In.): -Lubrication: Oil
Bore Dia.: 0.2500"Cage Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Open, Flanged, Bore Dia. 0.2500 In., Outside Dia. 0.5000 In., Width 0.1250 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.547, Flange Dia. (mm) -, Flange Thickness (In.) 0.023, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 243, Static Load Capacity (Lb.) 90, Max. Load Axial (Lb.) 89, 50,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material

Reviews