Mini Ball Bearing, Flanged, Bore 0.2500 In

DYNAROLL| Zoro #: G0265115| Mfr #: SFR4ZZ A5

$10.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 335
Type: Shielded, Flanged
Item: Miniature Ball Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265115 Mfr #: SFR4ZZ A5
Dynamic Load Capacity (Lb.): 335Type: Shielded, Flanged
Item: Miniature Ball BearingWidth: 0.1960"
Flange Dia. (In.): 0.690Max. Load Axial (Lb.): 123
Material: Stainless SteelMax. RPM: 45,000
Cage Material: Stainless SteelShield Material: Stainless Steel
Static Load Capacity (Lb.): 128Temp. Range (F): -65 - 250
ABEC Tolerance: 5Flange Thickness (In.): 0.042
Outside Dia.: 0.6250"Lubrication: Oil
Bore Dia.: 0.2500"Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia. 0.2500 In., Outside Dia. 0.6250 In., Width 0.1960 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.690, Flange Dia. (mm) -, Flange Thickness (In.) 0.042, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 335, Static Load Capacity (Lb.) 128, Max. Load Axial (Lb.) 123, 45,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material

Reviews