SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Ball Bearing, Flanged, Bore 0.2500 In

DYNAROLL| Zoro #: G2316115| Mfr #: SFRW188ZZ A5

$10.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Shielded, Flanged, Extended Inner RingWidth: 0.1875"Outside Dia.: 0.5000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316115 Mfr #: SFRW188ZZ A5
Type: Shielded, Flanged, Extended Inner RingWidth: 0.1875"
Outside Dia.: 0.5000"Extended Inner Ring Width (mm): -
Temp. Range (F): -65 - 250Material: Stainless Steel
Cage Material: Stainless SteelStatic Load Capacity (Lb.): 90
Flange Thickness (In.): 0.045Lubrication: Oil
Flange Thickness (mm): -Max. RPM: 50,000
Dynamic Load Capacity (Lb.): 243Item: Miniature Ball Bearing
Flange Dia. (mm): -Seal Material: -
Shield Material: Stainless SteelFlange Dia. (In.): 0.547
Extended Inner Ring Width (In.): 0.2188Max. Load Axial (Lb.): 89
Bore Dia.: 0.2500"ABEC Tolerance: 5
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Extended Inner Ring, Bore Dia. 0.2500 In., Outside Dia. 0.5000 In., Width 0.1875 In., Extended Inner Ring Width (In.) 0.2188, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.547, Flange Dia. (mm) -, Flange Thickness (In.) 0.045, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 243, Static Load Capacity (Lb.) 90, Max. Load Axial (Lb.) 89, 50,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material

Reviews