Dynaroll
Mini Ball Bearing, Flanged, Bore 0.2500 In
Mfr # SFRW4ZZ A5
Zoro # G0508067
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Flanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.25 in
- Outside Dia. 0.625 in
- Width 0.196 in
Explore More Products
- DYNAROLL Mini Ball Bearing, Open, Bore 0.0937 In SR133 A5
- DYNAROLL Mini Ball Bearing, Flanged, Bore 0.1875 In SFRW3ZZ A5
- TRITAN Bearings, 7.00mm Bore Dia., 7.00mm W R4A ZZ PRX
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded 684HZZP6MC3SRL
- NACHI 600 Miniature Series Ball Brg 625 2RS
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb R6-2RSA3MC3SRL
- TRITAN Bearings, Sealed, 8mm Bore Dia., 5.00mm W L1680 ZZ SRL
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Steel FR6 ZZ PRX
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia SSR2 2RS FM222
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. L940 ZZ SRL
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged SFR144ZZA3MC3SRL
- Dynaroll Miniature Ball Bearings