Mini Ball Bearing, Flanged, Bore 3.00mm

DYNAROLL| Zoro #: G1350815| Mfr #: F623hZZ A5

$18.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350815 Mfr #: F623hZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Shielded, FlangedType: Shielded, Flanged
Flange Dia. (In.): -Flange Dia. (mm): 11.50
Flange Thickness (In.): -Flange Thickness (mm): 1.00
Dynamic Load Capacity (Lb.): 141Static Load Capacity (Lb.): 48
Max. Load Axial (Lb.): 44Max. RPM: 56, 000
Material: Stainless SteelWidth: 4.00mm
Outside Dia.: 10.00mmBore Dia.: 3.00mm
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 3.00 mm, Outside Dia 10.00 mm, Width 4.00 mm, Flange Dia 11.50 mm, Flange Thickness 1.00 mm, ABEC Level 5, Dynamic Load Capacity 141 Lb, Static Load Capacity 48 Lb, Max Load Axial 44 Lb, Max RPM 56, 000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.