Mini Ball Bearing, Flanged, Bore 4.00mm

DYNAROLL| Zoro #: G1235175| Mfr #: F604hZZ A5

$16.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235175 Mfr #: F604hZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Shielded, FlangedType: Shielded, Flanged
Flange Dia. (In.): -Flange Dia. (mm): 13.50
Flange Thickness (In.): -Flange Thickness (mm): 1.00
Dynamic Load Capacity (Lb.): 216Static Load Capacity (Lb.): 77
Max. Load Axial (Lb.): 70Max. RPM: 53, 000
Material: Stainless SteelBore Dia.: 4.00mm
Width: 4.00mmOutside Dia.: 12.00mm
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 4.00 mm, Outside Dia 12.00 mm, Width 4.00 mm, Flange Dia 13.50 mm, Flange Thickness 1.00 mm, ABEC Level 5, Dynamic Load Capacity 216 Lb, Static Load Capacity 77 Lb, Max Load Axial 70 Lb, Max RPM 53, 000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.