Mini Ball Bearing, Flanged, Bore 4.00mm

DYNAROLL |Zoro #: G1692013|Mfr #: F624hZZ A5

$11.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1692013 Mfr #: F624hZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Shielded, FlangedType: Shielded, Flanged
Flange Dia. (In.): -Flange Dia. (mm): 15.00
Flange Thickness (In.): -Flange Thickness (mm): 1.00
Dynamic Load Capacity (Lb.): 293Static Load Capacity (Lb.): 108
Max. Load Axial (Lb.): 95Max. RPM: 48, 000
Material: Stainless SteelBore Dia.: 4.00mm
Width: 5.00mmOutside Dia.: 13.00mm
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 4.00 mm, Outside Dia 13.00 mm, Width 5.00 mm, Flange Dia 15.00 mm, Flange Thickness 1.00 mm, ABEC Level 5, Dynamic Load Capacity 293 Lb, Static Load Capacity 108 Lb, Max Load Axial 95 Lb, Max RPM 48, 000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15% when you sign up for Z-mail.