STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Mini Ball Bearing, Flanged, Bore 5.00mm

DYNAROLL| Zoro #: G0663144| Mfr #: F605hZZ A5

$13.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 297
Type: Shielded, Flanged
Item: Miniature Ball Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663144 Mfr #: F605hZZ A5
Dynamic Load Capacity (Lb.): 297Type: Shielded, Flanged
Item: Miniature Ball BearingWidth: 5mm
Flange Thickness (mm): 1.00Max. Load Axial (Lb.): 101
Max. RPM: 48,000Flange Dia. (mm): 16.00
Cage Material: Stainless SteelShield Material: Stainless Steel
Static Load Capacity (Lb.): 110Temp. Range (F): -65 - 250
ABEC Tolerance: 5Material: Stainless Steel
Outside Dia.: 14mmLubrication: Oil
Bore Dia.: 5mmCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia. 5mm, Outside Dia. 14mm, Width 5mm, Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) -, Flange Dia. (mm) 16.00, Flange Thickness (In.) -, Flange Thickness (mm) 1.00, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 297, Static Load Capacity (Lb.) 110, Max. Load Axial (Lb.) 101, 48,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material

Reviews