Mini Ball Bearing, Flanged, Bore 5.00mm

DYNAROLL| Zoro #: G1026952| Mfr #: F695hZZ A5

$10.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Dia. (mm): 15.00
Item: Miniature Ball Bearing
Bore Dia.: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026952 Mfr #: F695hZZ A5
Flange Dia. (mm): 15.00Item: Miniature Ball Bearing
Bore Dia.: 5mmMaterial: Stainless Steel
Outside Dia.: 13mmFlange Thickness (mm): 1.00
Cage Material: Stainless SteelMax. RPM: 50,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 90
Dynamic Load Capacity (Lb.): 242Temp. Range (F): -65 - 250
Width: 4mmMax. Load Axial (Lb.): 88
Type: Shielded, FlangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 5.00 mm, Outside Dia 13.00 mm, Width 4.00 mm, Flange Dia 15.00 mm, Flange Thickness 1.00 mm, ABEC Level 5, Dynamic Load Capacity 242 Lb, Static Load Capacity 90 Lb, Max Load Axial 88 Lb, Max RPM 50,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews