Mini Ball Bearing, Flanged, Bore 5.00mm

DYNAROLL| Zoro #: G2428657| Mfr #: SMF85ZZ A5

$14.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Dia. (mm): 9.20
Item: Miniature Ball Bearing
Bore Dia.: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428657 Mfr #: SMF85ZZ A5
Flange Dia. (mm): 9.20Item: Miniature Ball Bearing
Bore Dia.: 5mmMaterial: Stainless Steel
Outside Dia.: 8mmFlange Thickness (mm): 0.60
Cage Material: Stainless SteelMax. RPM: 63,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 24
Dynamic Load Capacity (Lb.): 68Temp. Range (F): -65 - 250
Width: 2.50mmMax. Load Axial (Lb.): 29
Type: Shielded, FlangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 5.00 mm, Outside Dia 8.00 mm, Width 2.50 mm, Flange Dia 9.20 mm, Flange Thickness 0.60 mm, ABEC Level 5, Dynamic Load Capacity 68 Lb, Static Load Capacity 24 Lb, Max Load Axial 29 Lb, Max RPM 63,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews