Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mini Ball Bearing, Flanged, Bore 5.00mm

DYNAROLL| Zoro #: G2282673| Mfr #: SMF95ZZ A5

$17.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Dia. (mm): 10.20
Item: Miniature Ball Bearing
Bore Dia.: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282673 Mfr #: SMF95ZZ A5
Flange Dia. (mm): 10.20Item: Miniature Ball Bearing
Bore Dia.: 5mmMaterial: Stainless Steel
Outside Dia.: 9mmFlange Thickness (mm): 0.60
Cage Material: Stainless SteelMax. RPM: 60,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 33
Dynamic Load Capacity (Lb.): 97Temp. Range (F): -65 - 250
Width: 3mmMax. Load Axial (Lb.): 37
Type: Shielded, FlangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 5.00 mm, Outside Dia 9.00 mm, Width 3.00 mm, Flange Dia 10.20 mm, Flange Thickness 0.60 mm, ABEC Level 5, Dynamic Load Capacity 97 Lb, Static Load Capacity 33 Lb, Max Load Axial 37 Lb, Max RPM 60,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews