DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Mini Ball Bearing, Flanged, Bore 6.00mm

DYNAROLL |Zoro #: G0781593|Mfr #: F686hZZ A5

$9.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0781593 Mfr #: F686hZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Extended Inner Ring Width (In.): -Cage Material: Stainless Steel
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Type: Shielded, FlangedType: Shielded, Flanged
Flange Dia. (In.): -Flange Dia. (mm): 15.00
Flange Thickness (In.): -Flange Thickness (mm): 1.10
Dynamic Load Capacity (Lb.): 242Static Load Capacity (Lb.): 90
Max. Load Axial (Lb.): 90Max. RPM: 48, 000
Material: Stainless SteelBore Dia.: 6.00mm
Width: 5.00mmOutside Dia.: 13.00mm
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 6.00 mm, Outside Dia 13.00 mm, Width 5.00 mm, Flange Dia 15.00 mm, Flange Thickness 1.10 mm, ABEC Level 5, Dynamic Load Capacity 242 Lb, Static Load Capacity 90 Lb, Max Load Axial 90 Lb, Max RPM 48, 000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.