Mini Ball Bearing, Flanged, Bore 6.00mm

DYNAROLL| Zoro #: G1249577| Mfr #: F696hZZ A5

$12.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Dia. (mm): 17.00
Item: Miniature Ball Bearing
Bore Dia.: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249577 Mfr #: F696hZZ A5
Flange Dia. (mm): 17.00Item: Miniature Ball Bearing
Bore Dia.: 6mmMaterial: Stainless Steel
Outside Dia.: 15mmFlange Thickness (mm): 1.20
Cage Material: Stainless SteelMax. RPM: 48,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 147
Dynamic Load Capacity (Lb.): 389Temp. Range (F): -65 - 250
Width: 5mmMax. Load Axial (Lb.): 103
Type: Shielded, FlangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 6.00 mm, Outside Dia 15.00 mm, Width 5.00 mm, Flange Dia 17.00 mm, Flange Thickness 1.20 mm, ABEC Level 5, Dynamic Load Capacity 389 Lb, Static Load Capacity 147 Lb, Max Load Axial 103 Lb, Max RPM 48,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews