Mini Ball Bearing, Flanged, Bore 6.00mm

DYNAROLL| Zoro #: G2144457| Mfr #: SMF106ZZ A5

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 112
Seal Material: -
Type: Shielded, Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144457 Mfr #: SMF106ZZ A5
Dynamic Load Capacity (Lb.): 112Seal Material: -
Type: Shielded, FlangedItem: Miniature Ball Bearing
Max. Load Axial (Lb.): 44Extended Inner Ring Width (mm): -
Max. RPM: 53,000Outside Dia.: 10mm
Flange Dia. (mm): 11.20Temp. Range (F): -65 - 250
Static Load Capacity (Lb.): 42Material: Stainless Steel
Flange Dia. (In.): -Flange Thickness (mm): 0.60
Cage Material: Stainless SteelABEC Tolerance: 5
Shield Material: Stainless SteelWidth: 3mm
Flange Thickness (In.): -Extended Inner Ring Width (In.): -
Lubrication: OilBore Dia.: 6mm
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 6.00 mm, Outside Dia 10.00 mm, Width 3.00 mm, Flange Dia 11.20 mm, Flange Thickness 0.60 mm, ABEC Level 5, Dynamic Load Capacity 112 Lb, Static Load Capacity 42 Lb, Max Load Axial 44 Lb, Max RPM 53,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews