Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Flanged, Bore 7.00mm (Discontinued)
Mfr # SMF137ZZ A5
Zoro # G2395671
This Product is Discontinued
Key Features
- Type Shielded, Flanged
- Material Stainless Steel
- Bore Dia. 7mm
- Outside Dia. 13mm
- Width 4mm