LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Mini Ball Bearing, Flanged, Bore 8.00mm

DYNAROLL| Zoro #: G0706036| Mfr #: SMF128ZZ A5

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0706036 Mfr #: SMF128ZZ A5
Item: Miniature Ball BearingLubrication: Oil
Shield Material: Stainless SteelABEC Tolerance: 5
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Type: Shielded, FlangedMaterial: stainless steel
Type: Shielded, FlangedFlange Dia. (mm): 13.60
Flange Thickness (mm): 0.80Dynamic Load Capacity (Lb.): 123
Static Load Capacity (Lb.): 51Max. Load Axial (Lb.): 44
Max. RPM: 48, 000Material: stainless steel
Width: 3.50mmOutside Dia.: 12mm
Bore Dia.: 8mmCountry of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 8.00 mm, Outside Dia 12.00 mm, Width 3.50 mm, Flange Dia 13.60 mm, Flange Thickness 0.80 mm, ABEC Level 5, Dynamic Load Capacity 123 Lb, Static Load Capacity 51 Lb, Max Load Axial 44 Lb, Max RPM 48,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.