Mini Ball Bearing, Flanged, Bore 8.00mm

DYNAROLL| Zoro #: G0712591| Mfr #: SMF148ZZ A5

$10.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Dia. (mm): 15.60
Item: Miniature Ball Bearing
Bore Dia.: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712591 Mfr #: SMF148ZZ A5
Flange Dia. (mm): 15.60Item: Miniature Ball Bearing
Bore Dia.: 8mmMaterial: Stainless Steel
Outside Dia.: 14mmFlange Thickness (mm): 0.80
Cage Material: Stainless SteelMax. RPM: 45,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 75
Dynamic Load Capacity (Lb.): 183Temp. Range (F): -65 - 250
Width: 4mmMax. Load Axial (Lb.): 84
Type: Shielded, FlangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia 8.00 mm, Outside Dia 14.00 mm, Width 4.00 mm, Flange Dia 15.60 mm, Flange Thickness 0.80 mm, ABEC Level 5, Dynamic Load Capacity 183 Lb, Static Load Capacity 75 Lb, Max Load Axial 84 Lb, Max RPM 45,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews