JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Mini Ball Bearing, Open, Bore 0.0400 In

DYNAROLL| Zoro #: G0396566| Mfr #: SR09 A5

$19.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396566 Mfr #: SR09 A5
Item: Miniature Ball BearingABEC Tolerance: 5
Material: stainless steelCage Material: Stainless Steel
Temp. Range (F): -65 - 250Lubrication: Oil
Type: Open, UnflangedBore Dia.: 0.0400"
Max. RPM: 140, 000Width: 0.0469"
Static Load Capacity (Lb.): 5.5Outside Dia.: 0.1250"
Max. Load Axial (Lb.): 6Dynamic Load Capacity (Lb.): 22
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Unflanged, Bore Dia 0.0400 In, Outside Dia 0.1250 In, Width 0.0469 In, ABEC Level 5, Dynamic Load Capacity 22 Lb, Static Load Capacity 5.5 Lb, Max Load Axial 6 Lb, 140,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.