Mini Ball Bearing, Open, Bore 0.1250 In

DYNAROLL| Zoro #: G0743714| Mfr #: SR2-5 A5

$10.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0743714 Mfr #: SR2-5 A5
Shield Material: -Material: Stainless Steel
Flange Dia. (In.): -Lubrication: Oil
Seal Material: -ABEC Tolerance: 5
Extended Inner Ring Width (mm): -Extended Inner Ring Width (In.): -
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Open, Unflanged
Flange Dia. (mm): -Flange Thickness (In.): -
Flange Thickness (mm): -Width: 0.1094 in.
Static Load Capacity (Lb.): 40Outside Dia.: 0.3125 in.
Max. Load Axial (Lb.): 36Dynamic Load Capacity (Lb.): 124
Bore Dia.: 0.1250 in.Max. RPM: 71, 000
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Unflanged, Bore Dia 0.1250 In, Outside Dia 0.3125 In, Width 0.1094 In, ABEC Level 5, Dynamic Load Capacity 124 Lb, Static Load Capacity 40 Lb, Max Load Axial 36 Lb, 71, 000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.