Mini Ball Bearing, Open, Bore 0.1250 In

DYNAROLL| Zoro #: G1016574| Mfr #: SR2 A5

$6.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016574 Mfr #: SR2 A5
Shield Material: -Material: Stainless Steel
Flange Dia. (In.): -Lubrication: Oil
Seal Material: -ABEC Tolerance: 5
Extended Inner Ring Width (mm): -Extended Inner Ring Width (In.): -
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Open, Unflanged
Flange Dia. (mm): -Flange Thickness (In.): -
Flange Thickness (mm): -Bore Dia.: 0.1250 in.
Max. RPM: 67, 000Width: 0.1562 in.
Static Load Capacity (Lb.): 49Outside Dia.: 0.3750 in.
Max. Load Axial (Lb.): 46Dynamic Load Capacity (Lb.): 144
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Unflanged, Bore Dia 0.1250 In, Outside Dia 0.3750 In, Width 0.1562 In, ABEC Level 5, Dynamic Load Capacity 144 Lb, Static Load Capacity 49 Lb, Max Load Axial 46 Lb, 67, 000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.