Mini Ball Bearing, Open, Bore 0.1875 In

DYNAROLL| Zoro #: G2115032| Mfr #: SR156 A5

$13.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115032 Mfr #: SR156 A5
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Material: stainless steelLubrication: Oil
ABEC Tolerance: 5Type: Open, Unflanged
Item: Miniature Ball BearingStatic Load Capacity (Lb.): 29
Outside Dia.: 0.3125"Max. Load Axial (Lb.): 34
Dynamic Load Capacity (Lb.): 81Bore Dia.: 0.1875"
Max. RPM: 63, 000Width: 0.1094"
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Open, Unflanged, Bore Dia 0.1875 In, Outside Dia 0.3125 In, Width 0.1094 In, ABEC Level 5, Dynamic Load Capacity 81 Lb, Static Load Capacity 29 Lb, Max Load Axial 34 Lb, 63,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Product Reviews