SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Ball Bearing, Open, Bore 0.1875 In

DYNAROLL| Zoro #: G1431035| Mfr #: SR166 A5

$8.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.1250"Lubrication: OilType: Open, Unflanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431035 Mfr #: SR166 A5
Width: 0.1250"Lubrication: Oil
Type: Open, UnflangedFlange Thickness (mm): -
Flange Thickness (In.): -Dynamic Load Capacity (Lb.): 160
Cage Material: Stainless SteelMaterial: Stainless Steel
Extended Inner Ring Width (mm): -Max. RPM: 60,000
Seal Material: -Flange Dia. (mm): -
Outside Dia.: 0.3750"Extended Inner Ring Width (In.): -
Bore Dia.: 0.1875"Temp. Range (F): -65 - 250
Flange Dia. (In.): -Max. Load Axial (Lb.): 56
Shield Material: -Static Load Capacity (Lb.): 56
Item: Miniature Ball BearingABEC Tolerance: 5
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Open, Unflanged, Bore Dia. 0.1875 In., Outside Dia. 0.3750 In., Width 0.1250 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) -, Flange Dia. (mm) -, Flange Thickness (In.) -, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 160, Static Load Capacity (Lb.) 56, Max. Load Axial (Lb.) 56, 60,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material

Reviews