BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Ball Bearing, Open, Bore 0.3750 In

DYNAROLL| Zoro #: G2456851| Mfr #: SR620 A5

$31.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Open, UnflangedWidth: 0.1562"Outside Dia.: 0.6250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456851 Mfr #: SR620 A5
Type: Open, UnflangedWidth: 0.1562"
Outside Dia.: 0.6250"Extended Inner Ring Width (mm): -
Temp. Range (F): -65 - 250Material: Stainless Steel
Cage Material: Stainless SteelStatic Load Capacity (Lb.): 50
Flange Thickness (In.): -Lubrication: Oil
Flange Thickness (mm): -Max. RPM: 30,000
Dynamic Load Capacity (Lb.): 93Item: Miniature Ball Bearing
Flange Dia. (mm): -Seal Material: -
Shield Material: -Flange Dia. (In.): -
Extended Inner Ring Width (In.): -Max. Load Axial (Lb.): -
Bore Dia.: 0.3750"ABEC Tolerance: 5
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Open, Unflanged, Bore Dia. 0.3750 In., Outside Dia. 0.6250 In., Width 0.1562 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) -, Flange Dia. (mm) -, Flange Thickness (In.) -, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 93, Static Load Capacity (Lb.) 50, Max. Load Axial (Lb.) -, 30,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material

Reviews