Mini Ball Bearing, Open, Bore 0.5000 In

DYNAROLL| Zoro #: G0602384| Mfr #: SR824 A5

$28.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 108Width: 0.1562"Outside Dia.: 0.7500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602384 Mfr #: SR824 A5
Dynamic Load Capacity (Lb.): 108Width: 0.1562"
Outside Dia.: 0.7500"Temp. Range (F): -65 - 250
Item: Miniature Ball BearingMaterial: Stainless Steel
Cage Material: Stainless SteelType: Open, Unflanged
ABEC Tolerance: 5Static Load Capacity (Lb.): 70
Bore Dia.: 0.5000"Lubrication: Oil
Max. RPM: 24,000Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Open, Unflanged, Bore Dia 0.5000 In, Outside Dia 0.7500 In, Width 0.1562 In, ABEC Level 5, Dynamic Load Capacity 108 Lb, Static Load Capacity 70 Lb, Max RPM 24,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Oil Lubrication

Reviews