Mini Ball Bearing, Shielded, Bore 0.0469In

DYNAROLL| Zoro #: G0695624| Mfr #: SR0ZZ A5

$16.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695624 Mfr #: SR0ZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Flange Dia. (In.): -Lubrication: Oil
Seal Material: -ABEC Tolerance: 5
Extended Inner Ring Width (mm): -Extended Inner Ring Width (In.): -
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Shielded, Unflanged
Flange Dia. (mm): -Flange Thickness (In.): -
Flange Thickness (mm): -Static Load Capacity (Lb.): 8.5
Outside Dia.: 0.1562 in.Max. Load Axial (Lb.): 8
Dynamic Load Capacity (Lb.): 31Bore Dia.: 0.0469 in.
Max. RPM: 120, 000Width: 0.0937 in.
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 0.0469 In, Outside Dia 0.1562 In, Width 0.0937 In, ABEC Level 5, Dynamic Load Capacity 31 Lb, Static Load Capacity 8.5 Lb, Max Load Axial 8 Lb, 120, 000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.