Mini Ball Bearing, Shielded, Bore 0.0550In

DYNAROLL| Zoro #: G0387186| Mfr #: SR1ZZ A5

$17.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0387186 Mfr #: SR1ZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Flange Dia. (In.): -Lubrication: Oil
Seal Material: -ABEC Tolerance: 5
Extended Inner Ring Width (mm): -Extended Inner Ring Width (In.): -
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Shielded, Unflanged
Flange Dia. (mm): -Flange Thickness (In.): -
Flange Thickness (mm): -Bore Dia.: 0.0550 in.
Max. RPM: 110, 000Width: 0.1094 in.
Static Load Capacity (Lb.): 16Outside Dia.: 0.1875 in.
Max. Load Axial (Lb.): 14Dynamic Load Capacity (Lb.): 52
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 0.0550 In, Outside Dia 0.1875 In, Width 0.1094 In, ABEC Level 5, Dynamic Load Capacity 52 Lb, Static Load Capacity 16 Lb, Max Load Axial 14 Lb, 110, 000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.