Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mini Ball Bearing, Shielded, Bore 0.0937In

DYNAROLL| Zoro #: G0426806| Mfr #: SRW133ZZ A5

$14.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 31Extended Inner Ring Width (mm): -Max. Load Axial (Lb.): 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426806 Mfr #: SRW133ZZ A5
Dynamic Load Capacity (Lb.): 31Extended Inner Ring Width (mm): -
Max. Load Axial (Lb.): 13Temp. Range (F): -65 - 250
Flange Thickness (mm): -Width: 0.0937"
Flange Thickness (In.): -Type: Shielded, Unflanged, Extended Inner Ring
ABEC Tolerance: 5Flange Dia. (In.): -
Item: Miniature Ball BearingSeal Material: -
Material: Stainless SteelMax. RPM: 95,000
Flange Dia. (mm): -Shield Material: Stainless Steel
Static Load Capacity (Lb.): 10Outside Dia.: 0.1875"
Extended Inner Ring Width (In.): 0.1250Lubrication: Oil
Bore Dia.: 0.0937"Cage Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Extended Inner Ring, Bore Dia. 0.0937 In., Outside Dia. 0.1875 In., Width 0.0937 In., Extended Inner Ring Width (In.) 0.1250, Extended Inner Ring Width (mm) -, Flange Dia. (In.) -, Flange Dia. (mm) -, Flange Thickness (In.) -, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 31, Static Load Capacity (Lb.) 10, Max. Load Axial (Lb.) 13, 95,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material

Reviews