Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mini Ball Bearing, Shielded, Bore 0.1250In

DYNAROLL| Zoro #: G1840447| Mfr #: SRW144ZZ A5

$11.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Shielded, Unflanged, Extended Inner RingWidth: 0.1094"Outside Dia.: 0.2500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840447 Mfr #: SRW144ZZ A5
Type: Shielded, Unflanged, Extended Inner RingWidth: 0.1094"
Outside Dia.: 0.2500"Extended Inner Ring Width (mm): -
Temp. Range (F): -65 - 250Material: Stainless Steel
Cage Material: Stainless SteelStatic Load Capacity (Lb.): 20
Flange Thickness (In.): -Lubrication: Oil
Flange Thickness (mm): -Max. RPM: 80,000
Dynamic Load Capacity (Lb.): 64Item: Miniature Ball Bearing
Flange Dia. (mm): -Seal Material: -
Shield Material: Stainless SteelFlange Dia. (In.): -
Extended Inner Ring Width (In.): 0.1406Max. Load Axial (Lb.): 21
Bore Dia.: 0.1250"ABEC Tolerance: 5
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Extended Inner Ring, Bore Dia. 0.1250 In., Outside Dia. 0.2500 In., Width 0.1094 In., Extended Inner Ring Width (In.) 0.1406, Extended Inner Ring Width (mm) -, Flange Dia. (In.) -, Flange Dia. (mm) -, Flange Thickness (In.) -, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 64, Static Load Capacity (Lb.) 20, Max. Load Axial (Lb.) 21, 80,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material

Reviews