Mini Ball Bearing, Shielded, Bore 0.1250In

DYNAROLL| Zoro #: G1308474| Mfr #: SRW2ZZ A5

$9.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1308474 Mfr #: SRW2ZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilABEC Tolerance: 5
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Shielded, Unflanged, Extended Inner Ring
Extended Inner Ring Width (In.): 0.1875Flange Dia. (In.): -
Flange Thickness (In.): -Dynamic Load Capacity (Lb.): 144
Static Load Capacity (Lb.): 49Max. Load Axial (Lb.): 46
Max. RPM: 67, 000Flange Thickness (mm): -
Flange Dia. (mm): -Seal Material: -
Width: 0.1562"Bore Dia.: 0.1250"
Outside Dia.: 0.3750"Extended Inner Ring Width (mm): -
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Extended Inner Ring, Bore Dia 0.1250 In, Outside Dia 0.3750 In, Width 0.1562 In, Extended Inner Ring Width 0.1875 In, ABEC Level 5, Dynamic Load Capacity 144 Lb, Static Load Capacity 49 Lb, Max Load Axial 46 Lb, 67,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.