Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Shielded, Bore 0.1562In (Discontinued)
Mfr # SR155ZZ A5
Zoro # G2085815
This Product is Discontinued
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1562"
- Outside Dia. 0.3125"
- Width 0.1250"