Mini Ball Bearing, Shielded, Bore 0.1875In

DYNAROLL| Zoro #: G2249231| Mfr #: SR3ZZ A5

$7.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Shielded, Unflanged
Material: Stainless Steel
Width: 0.1960"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249231 Mfr #: SR3ZZ A5
Type: Shielded, UnflangedMaterial: Stainless Steel
Width: 0.1960"Max. Load Axial (Lb.): 95
Static Load Capacity (Lb.): 108Shield Material: Stainless Steel
Outside Dia.: 0.5"Temp. Range (F): -65 - 250
Max. RPM: 50,000Lubrication: Oil
Bore Dia.: 0.1875"ABEC Tolerance: 5
Dynamic Load Capacity (Lb.): 293Cage Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 0.1875 In, Outside Dia 0.5000 In, Width 0.1960 In, ABEC Level 5, Dynamic Load Capacity 293 Lb, Static Load Capacity 108 Lb, Max Load Axial 95 Lb, 50,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews