KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Ball Bearing, Shielded, Bore 0.1875In

DYNAROLL| Zoro #: G1413106| Mfr #: SRW166ZZ A5

$11.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 0.1875"
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413106 Mfr #: SRW166ZZ A5
Item: Miniature Ball BearingBore Dia.: 0.1875"
Material: Stainless SteelOutside Dia.: 0.3750"
Cage Material: Stainless SteelMax. RPM: 60,000
ABEC Tolerance: 5Extended Inner Ring Width (In.): 0.1562
Shield Material: Stainless SteelLubrication: Oil
Static Load Capacity (Lb.): 56Dynamic Load Capacity (Lb.): 160
Temp. Range (F): -65 - 250Width: 0.1250"
Max. Load Axial (Lb.): 56Type: Shielded, Unflanged, Extended Inner Ring
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Extended Inner Ring, Bore Dia 0.1875 In, Outside Dia 0.3750 In, Width 0.1250 In, Extended Inner Ring Width 0.1562 In, ABEC Level 5, Dynamic Load Capacity 160 Lb, Static Load Capacity 56 Lb, Max Load Axial 56 Lb, 60,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews