Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mini Ball Bearing, Shielded, Bore 0.2500In

DYNAROLL| Zoro #: G1464337| Mfr #: SR168ZZ A5

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.1250"Lubrication: OilType: Shielded, Unflanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464337 Mfr #: SR168ZZ A5
Width: 0.1250"Lubrication: Oil
Type: Shielded, UnflangedFlange Thickness (mm): -
Flange Thickness (In.): -Dynamic Load Capacity (Lb.): 84
Cage Material: Stainless SteelMaterial: Stainless Steel
Extended Inner Ring Width (mm): -Max. RPM: 56,000
Seal Material: -Flange Dia. (mm): -
Outside Dia.: 0.3750"Extended Inner Ring Width (In.): -
Bore Dia.: 0.2500"Temp. Range (F): -65 - 250
Flange Dia. (In.): -Max. Load Axial (Lb.): 39
Shield Material: Stainless SteelStatic Load Capacity (Lb.): 33
Item: Miniature Ball BearingABEC Tolerance: 5
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia. 0.2500 In., Outside Dia. 0.3750 In., Width 0.1250 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) -, Flange Dia. (mm) -, Flange Thickness (In.) -, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 84, Static Load Capacity (Lb.) 33, Max. Load Axial (Lb.) 39, 56,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material

Reviews