Mini Ball Bearing, Shielded, Bore 0.2500In

DYNAROLL| Zoro #: G1635322| Mfr #: SRW168ZZ A5

$14.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1635322 Mfr #: SRW168ZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Lubrication: OilSeal Material: -
ABEC Tolerance: 5Extended Inner Ring Width (mm): -
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingFlange Dia. (mm): -
Flange Thickness (mm): -Type: Shielded, Unflanged, Extended Inner Ring
Extended Inner Ring Width (In.): 0.1562Flange Dia. (In.): -
Flange Thickness (In.): -Dynamic Load Capacity (Lb.): 84
Static Load Capacity (Lb.): 33Max. Load Axial (Lb.): 39
Max. RPM: 56, 000Bore Dia.: 0.2500"
Width: 0.1250"Outside Dia.: 0.3750"
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Extended Inner Ring, Bore Dia 0.2500 In, Outside Dia 0.3750 In, Width 0.1250 In, Extended Inner Ring Width 0.1562 In, ABEC Level 5, Dynamic Load Capacity 84 Lb, Static Load Capacity 33 Lb, Max Load Axial 39 Lb, 56, 000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.