Mini Ball Bearing, Shielded, Bore 0.6250In

DYNAROLL| Zoro #: G2212734| Mfr #: SR1028ZZ A5

$25.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Shielded, Unflanged
Material: Stainless Steel
Width: 0.1562"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212734 Mfr #: SR1028ZZ A5
Type: Shielded, UnflangedMaterial: Stainless Steel
Width: 0.1562"Static Load Capacity (Lb.): 80
Shield Material: Stainless SteelOutside Dia.: 0.8750"
Temp. Range (F): -65 - 250Max. RPM: 20,000
Lubrication: OilBore Dia.: 0.6250"
ABEC Tolerance: 5Dynamic Load Capacity (Lb.): 112
Cage Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 0.6250 In, Outside Dia 0.8750 In, Width 0.1562 In, ABEC Level 5, Dynamic Load Capacity 112 Lb, Static Load Capacity 80 Lb, Max RPM 20,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews