Mini Ball Bearing, Shielded, Bore 0.7500In

DYNAROLL| Zoro #: G0579485| Mfr #: SR1232ZZ A5

$22.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Shielded, UnflangedWidth: 0.1562"Outside Dia.: 1.0000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579485 Mfr #: SR1232ZZ A5
Type: Shielded, UnflangedWidth: 0.1562"
Outside Dia.: 1.0000"Extended Inner Ring Width (mm): -
Temp. Range (F): -65 - 250Material: Stainless Steel
Cage Material: Stainless SteelStatic Load Capacity (Lb.): 98
Flange Thickness (In.): -Lubrication: Oil
Flange Thickness (mm): -Max. RPM: 16,000
Dynamic Load Capacity (Lb.): 123Item: Miniature Ball Bearing
Flange Dia. (mm): -Seal Material: -
Shield Material: Stainless SteelFlange Dia. (In.): -
Extended Inner Ring Width (In.): -Max. Load Axial (Lb.): -
Bore Dia.: 0.7500"ABEC Tolerance: 5
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia. 0.7500 In., Outside Dia. 1.0000 In., Width 0.1562 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) -, Flange Dia. (mm) -, Flange Thickness (In.) -, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 123, Static Load Capacity (Lb.) 98, Max. Load Axial (Lb.) -, 16,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material

Reviews