Mini Ball Bearing, Shielded, Bore 1.50mm

DYNAROLL| Zoro #: G2028984| Mfr #: 681XhZZ A5

$13.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028984 Mfr #: 681XhZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Flange Dia. (In.): -Lubrication: Oil
Seal Material: -ABEC Tolerance: 5
Extended Inner Ring Width (mm): -Extended Inner Ring Width (In.): -
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Shielded, Unflanged
Flange Dia. (mm): -Flange Thickness (In.): -
Flange Thickness (mm): -Max. Load Axial (Lb.): 9
Bore Dia.: 1.50mmDynamic Load Capacity (Lb.): 24
Max. RPM: 120, 000Width: 2.00mm
Static Load Capacity (Lb.): 7Outside Dia.: 4.00mm
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 1.50 mm, Outside Dia 4.00 mm, Width 2.00 mm, ABEC Level 5, Dynamic Load Capacity 24 Lb, Static Load Capacity 7 Lb, Max Load Axial 9 Lb, Max RPM 120, 000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.