Mini Ball Bearing, Shielded, Bore 2.50mm

DYNAROLL| Zoro #: G0337504| Mfr #: 682XhZZ A5

$12.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0337504 Mfr #: 682XhZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Flange Dia. (In.): -Lubrication: Oil
Seal Material: -ABEC Tolerance: 5
Extended Inner Ring Width (mm): -Extended Inner Ring Width (In.): -
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Shielded, Unflanged
Flange Dia. (mm): -Flange Thickness (In.): -
Flange Thickness (mm): -Static Load Capacity (Lb.): 14
Outside Dia.: 6.00mmMax. Load Axial (Lb.): 18
Dynamic Load Capacity (Lb.): 46Bore Dia.: 2.50mm
Max. RPM: 80, 000Width: 2.60mm
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 2.50 mm, Outside Dia 6.00 mm, Width 2.60 mm, ABEC Level 5, Dynamic Load Capacity 46 Lb, Static Load Capacity 14 Lb, Max Load Axial 18 Lb, Max RPM 80, 000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.