Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mini Ball Bearing, Shielded, Bore 2.00mm

DYNAROLL| Zoro #: G1170994| Mfr #: SMR52ZZ A5

$11.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Material: Stainless Steel
Outside Dia.: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170994 Mfr #: SMR52ZZ A5
Item: Miniature Ball BearingMaterial: Stainless Steel
Outside Dia.: 5mmCage Material: Stainless Steel
Max. RPM: 100,000ABEC Tolerance: 5
Shield Material: Stainless SteelLubrication: Oil
Static Load Capacity (Lb.): 11Dynamic Load Capacity (Lb.): 37
Temp. Range (F): -65 - 250Width: 2.50mm
Max. Load Axial (Lb.): 11Type: Shielded, Unflanged
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 2.00 mm, Outside Dia 5.00 mm, Width 2.50 mm, ABEC Level 5, Dynamic Load Capacity 37 Lb, Static Load Capacity 11 Lb, Max Load Axial 11 Lb, Max RPM 100,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews