Mini Ball Bearing, Shielded, Bore 3.00mm

DYNAROLL| Zoro #: G1994894| Mfr #: 623hZZ A5

$9.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 3mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994894 Mfr #: 623hZZ A5
Item: Miniature Ball BearingBore Dia.: 3mm
Material: Stainless SteelOutside Dia.: 10mm
Cage Material: Stainless SteelMax. RPM: 56,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 48
Dynamic Load Capacity (Lb.): 141Temp. Range (F): -65 - 250
Width: 4mmMax. Load Axial (Lb.): 44
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 3.00 mm, Outside Dia 10.00 mm, Width 4.00 mm, ABEC Level 5, Dynamic Load Capacity 141 Lb, Static Load Capacity 48 Lb, Max Load Axial 44 Lb, Max RPM 56,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews