THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Mini Ball Bearing, Shielded, Bore 4.00mm

DYNAROLL| Zoro #: G0868621| Mfr #: 624hZZ A5

$12.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 4mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868621 Mfr #: 624hZZ A5
Item: Miniature Ball BearingBore Dia.: 4mm
Material: Stainless SteelOutside Dia.: 13mm
Cage Material: Stainless SteelMax. RPM: 48,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 108
Dynamic Load Capacity (Lb.): 293Temp. Range (F): -65 - 250
Width: 5mmMax. Load Axial (Lb.): 95
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 4.00 mm, Outside Dia 13.00 mm, Width 5.00 mm, ABEC Level 5, Dynamic Load Capacity 293 Lb, Static Load Capacity 108 Lb, Max Load Axial 95 Lb, Max RPM 48,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews